Shop All Square Nuts
Zoro Select
3/4"-10 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 10 pk.
Mfr # U11140.075.0001
Zoro # G3429721
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11140.075.0001
- Zoro # G3429721
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/8 in |
Nut Height | 21/32 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | 3/4"-10 |
Square Width | 1 1/8 in |
Square Height | 21/32 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Low Carbon |
Fastener Finish | Zinc Plated |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Thread Direction | Right Hand |
Thread Type | UNC |
Material Type | Steel |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Material | Steel |
Material Grade/Class | Grade A |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 3/4 In.-10, Square Height 21/32 in, Square Width 1 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/8 In, PK50 (4HFX1)
- METABO HPT Staples, HPT, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (11203HHPT)
- CROSBY Oval Eye Nut, 5/8"-11 Thread Size, 11/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090535)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- ZORO SELECT 1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.125.0001)
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- ZORO SELECT 3/8"-16 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.037.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Regular, 50 pk. (U11120.050.0001)
- ZORO SELECT #12-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.021.0001)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- ZORO SELECT #4-40 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.011.0001)
- Zoro Select Square Nuts