Shop All Square Nuts
Zoro Select
3/4"-10 Low Carbon Steel Plain Finish Square Nut - Regular, 10 pk.
Mfr # U11120.075.0001
Zoro # G3429590
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11120.075.0001
- Zoro # G3429590
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Nut Height | 21/32 in |
Width Across Flats | 1 1/8 in |
Thread Size | 3/4"-10 |
Square Width | 1 1/8 in |
Square Height | 21/32 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Finish | Black Oxide |
Material Grade/Class | Grade A |
Finish Type | Black Oxide |
Bolt Compatibility | Grade 2 |
Material | Steel |
Material Type | Steel |
Thread Direction | Right Hand |
Thread Type | UNC |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Square Height 21/32 in, Square Width 1 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01200.025.0050)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (LHS4803006-100P1)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK (U69316.019.0080)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36386)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.100.0001)
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT 1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.125.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- MIDWEST FASTENER #12-24 Zinc Plated Steel Coarse Thread Square Nuts 30PK (64485)
- Zoro Select Square Nuts