Shop All Hex Head Cap Screws
Zoro Select
3/4"-10 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 20 PK
Mfr # 7548CH316
Zoro # G9703549
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7548CH316
- Zoro # G9703549
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,3/4-10X3,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.070.0016)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04360.050.0275)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 100 PK (1440CH316)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1/2 in L, 100 PK (1408CH316)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3124CH316)
- ZORO SELECT Class 8.8, M6-0.10 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 1000 PK (M610D9338)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (U04104.050.0375)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (N04104.037.0075)
- ZORO SELECT 5/16"-24 Hex Head Cap Screw, 300 Series Stainless Steel, 7 in L, 250 PK (MS35308-333)
- Zoro Select Hex Head Cap Screws