Shop All Castle Nuts
Zoro Select
3/4"-10 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12006.075.0001
Zoro # G2521009
product price: $7.69
/pk 5, $1.54/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12006.075.0001
- Zoro # G2521009
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 3/4"-10 |
Dia./Thread Size | 3/4"-10 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 1/8 in |
Width Across Flats | 1 1/8 in |
Description
Castle Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK (79317)
- MIDWEST FASTENER .054" x 1-1/16" Zinc Plated Steel Safety Pins 10PK (930023)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 100 PK (TAC1220.1-100)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.9999)
- ZORO SELECT 1-1/4"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut (U12006.125.0001)
- ZORO SELECT 1-1/8"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut (U12006.112.0001)
- ZORO SELECT 5/8"-11 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.062.0001)
- ZORO SELECT 5/8"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.062.0001)
- ZORO SELECT 1/2"-13 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.050.0001)
- ZORO SELECT 1-1/2"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.150.0001)
- ZORO SELECT 1-1/2"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 5 pk. (SNFI21500-005P)
- Zoro Select Castle Nuts