Shop All Castle Nuts
Zoro Select
3/4"-10 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12005.075.0001
Zoro # G2521115
original price:
$8.89
5% off
new price: $8.39
/pk 5, $1.68/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12005.075.0001
- Zoro # G2521115
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 3/4"-10 |
Dia./Thread Size | 3/4"-10 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 1/8 in |
Width Across Flats | 1 1/8 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 6-32x1, PK100 (U07840.013.0100)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (51659)
- PRIME-LINE Hex Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059011)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800370-100P)
- ZORO SELECT 2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.200.0001)
- ZORO SELECT 1-1/4"-7 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12005.125.0001)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.112.0001)
- ZORO SELECT 1-1/2"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351480G)
- ZORO SELECT 9/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.056.0001)
- ZORO SELECT 3/4"-10 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12055.075.0001)
- ZORO SELECT 1-1/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.112.0001)
- Zoro Select Castle Nuts