Shop All Square Nuts
Zoro Select
3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk.
Mfr # U11122.075.0001
Zoro # G3429371
product price: $32.19
/pk 5, $6.44/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut - Heavy
- Basic Material Steel
- Material Grade Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11122.075.0001
- Zoro # G3429371
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/4 in |
Nut Height | 3/4 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Height | 3/4 in |
Thread Size | 3/4"-10 |
Square Width | 1 1/4 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Steel |
Material Grade | Grade 5 |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Finish | Black Oxide |
Bolt Compatibility | Grade 5 |
Thread Direction | Right Hand |
Material Type | Steel |
Material Grade/Class | Grade 5 |
Finish Type | Black Oxide |
Thread Type | UNC |
Material | Steel |
Description
Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Square Height 3/4 in, Square Width 1 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48405)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 2400 PK (B11610.025.0001)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2333)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02527)
- ZORO SELECT 5/16"-18 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.031.0001)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.150.0001)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.112.0001)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- ZORO SELECT M12-10.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.120.0001)
- Zoro Select Square Nuts