Shop All Spring Pins
Zoro Select
3/32X5/16 PIN SPRING SLOTTED PLAIN
Mfr # 09405PS
Zoro # G2461129
product price: $80.69
/pk 4000, $0.02/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 09405PS
- Zoro # G2461129
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 5/16 in |
Size | 3/32 x 5/16 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Item | Spring Pins,3/32x5/16 PIN SPRIN,PK4000 |
Finish | Thermal Black |
Description
3/32X5/16 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Alloy Steel (WWG600187018712)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.040.0040)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0400)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0200)
- ZORO SELECT Spring Pin, Slotted, 3x26mm, PK100 (M39100.030.0026)
- ZORO SELECT Spring Pin, 14x60mm, Wall Thick 3mm, PK10 (M39100.140.0060)
- ZORO SELECT Spring P, HD Coiled, 5/16x7/8,12000lb, PK5 (U39150.031.0087)
- ZORO SELECT Spring Pin, Sltd, 1/4x2-3/4in, 7050lb, PK10 (U51428.025.0275)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/4,7800lb, PK25 (U39150.025.0225)
- Zoro Select Spring Pins