Shop All Spring Pins
Zoro Select
3/32X3/4 PIN SPRING SLOTTED PLAIN
Mfr # 09412PS
Zoro # G2461460
product price: $103.99
/pk 3000, $0.03/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 09412PS
- Zoro # G2461460
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 3/4 in |
Size | 3/32 x 3/4 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Finish | Thermal Black |
Item | Spring Pins,3/32x3/4 PIN SPRING,PK3000 |
Description
Spring Pins,3/32x3/4 PIN SPRING,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (U01080.062.0300)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50854)
- DAGGERZ Self-Drilling Screw, #12 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (FPSDZ1220)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/4 L, Pk25 (5BY71)
- ZORO SELECT Spring Pin, Slot, 3/4x5/32 L, PK100 (5BY27)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0030)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/4in, Pln, PK10 (U39100.025.0325)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2in, Pln, PK5 (U39150.037.0200)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- Zoro Select Spring Pins