Shop All Spring Pins
Zoro Select
3/32X1/4 PIN SPRING SLOTTED PLAIN
Mfr # 09404PS
Zoro # G2460891
product price: $112.99
/pk 4000, $0.03/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 09404PS
- Zoro # G2460891
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1/4 in |
Size | 3/32 x 1/4 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Finish | Thermal Black |
Item | Spring Pins,3/32x1/4 PIN SPRING,PK4000 |
Description
Spring Pins,3/32x1/4 PIN SPRING,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0200x1 1/4 ID, Pk10 (25253)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 5000 PK (CAPPAK-5M)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (RCMIX324STPA)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0500)
- ZORO SELECT Spring Pin, Slot, 1 1/2x3/32 L, Pk100 (5BU97)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, 7050lb, PK50 (U51428.025.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0080)
- ZORO SELECT M6 X 40 Spring Pin ISO 302 Stainless (5DE80)
- ZORO SELECT Spring Pin, 1/4x 1 1/8 In L, Pk25 (5EE58)
- ZORO SELECT 3/16 X 3/8 Slotted Pin Steel, Plain (SLTP1870375BK)
- Zoro Select Spring Pins