Shop All Cotter Pins
Zoro Select
3/32X1/2 MILITARY COTTER PINS STAINLESS STEEL
Mfr # MS9245-42
Zoro # G2511045
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Chisel Point
- Cotter Pin Style Extended Prong Chisel Point
- Basic Material Stainless Steel
- Material Grade T321
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS9245-42
- Zoro # G2511045
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32" |
Fastener Length | 1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Chisel Point |
Cotter Pin Style | Extended Prong Chisel Point |
Basic Material | Stainless Steel |
Material Grade | T321 |
Fastener Finish | Plain |
Material | Stainless Steel |
Finish | Plain |
Type | Cotter |
Item | Cotter Pins,3/32X1/2 MILITARY CO,PK500 |
Description
Cotter Pins,3/32X1/2 MILITARY CO,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1414-PK5)
- DELTANA Wood Screw, #10, 2 in, Nickel Steel (SCWST1020U15)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (123)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx2" L, PK50 (WWG-CPHZ-025)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, SS A2, PK10 (M51700.032.0016)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (WWG-CPP-026)
- ZORO SELECT Cotter Pin, 5mmDx71mm L, Steel, PK25 (M39350.050.0071)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U39350.006.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (2UHN5)
- ZORO SELECT .093X2 5/16 HITCH PIN CLIPS ZINC (09337PH)
- Zoro Select Cotter Pins