Shop All Cotter Pins
Zoro Select
3/32X1 PIN COTTER ZINC
Mfr # 09416PC
Zoro # G2455702
product price: $116.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 3/32"
- Fastener Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 09416PC
- Zoro # G2455702
- Country of Origin Taiwan, Province of China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32" |
Fastener Length | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,3/32x1 PIN COTTER Z,PK3000 |
Finish | Zinc Plated |
Description
Cotter Pins,3/32x1 PIN COTTER Z,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel, 10 PK (12019)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (SJ4575)
- TEKS Self-Drilling Screw, 1/4" x 1 1/8 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1175153)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-10-PK5)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK1000 (WWG-125-1500-LZ)
- ZORO SELECT Cotter Pin, HammLock, 5/16Dx1-1/2" L, PK100 (WWG-CPHZ-049)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK250 (WWG-250-2000-LZ)
- ZORO SELECT .125X2 9/16 HITCH PIN CLIPS ZINC (12541PH)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK1000 (WWG-125-0750-LZ)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64Dx3/4" L, PK100 (U39351.007.0075)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx3-1/2" L, PK50 (U39350.015.0350)
- Zoro Select Cotter Pins