Shop All Rubber Sheets & Strips
Zoro Select
3/32" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A
Mfr # BULK-RS-NHS70-873
Zoro # G3169415
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS70-873
- Zoro # G3169415
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Width | 2" |
Length | 36" |
Overall Length | 36 in |
Overall Width | 2 in |
Nominal Size | 2 in x 36 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS WELDABLE PLT 1/4""X4""X12"" (11806)
- RANDALL 1 1/2In. X 1/4In. BAR (4 FT MF-560-A)
- AURALEX ACOUSTICS 2 in. Impaling Clip (2" Impaling Clip)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.375" Thick x 4" Width x 36" Length - Black (32-007-375)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-903)
- ZORO SELECT 3/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-914)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-862)
- ZORO SELECT Silicone Roll, 40A, 10'x36"x0.375", Red (BULK-RS-S40-209)
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-255)
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/4"T x 1"W x 10 Ft L (BULK-RS-N70-90)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-BHS40-9)
- Zoro Select Rubber Sheets & Strips