Shop All Rubber Sheets & Strips
Zoro Select
3/32" Comm. Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 60A
Mfr # BULK-RS-H60-928
Zoro # G6406154
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 15 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60-928
- Zoro # G6406154
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 15 ft |
Length | 15 ft. |
Width | 36" |
Nominal Size | 36 in x 15 ft |
Overall Width | 36 in |
Overall Length | 15 ft |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx4Ft L (HP.188X12-48)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 70A (BULK-RS-E70MIL-14)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (18037_36_0)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 1 Ft (2EZW3)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-N40-207)
- ZORO SELECT Viton Sheet, 75A, 8'x36"x1/16", Black (BULK-RS-V75-418)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 36"x12", 40A (BULK-RS-NAT40-13)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-27)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-15)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 60 (BULK-RS-SBRFR75-71)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 30A (BULK-RS-S30-67)
- Zoro Select Rubber Sheets & Strips