Shop All Trash Cans
This Product is Discontinued
Zoro Select
33 gal Round Trash Can, Silver, 19 1/2 in Dia, None, Stainless Steel (Discontinued)
Mfr # 48L071
Zoro # G6166447
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 33 gal
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48L071
- Zoro # G6166447
- UPC # 190735708385
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 32 in |
Width | 18 1/4 in |
Trash Can Dia./Width | 18-1/4" |
Length | 18-1/4 in |
Width/Diameter | 19 1/2 in |
Diameter | 18 1/4 in |
Description
Trash Can, Round, Funnel, 33 gal, Silver, Height 32 in, Width/Diameter 19 1/2 in, Metal, Stainless Steel, Brushed, Indoor, Stationary, Lid Included, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.