Shop All Plastic Bags
Zoro Select
32" x 32" Open Poly Bags, 2 mil, Clear
Mfr # 5DHD0
Zoro # G1186001
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Length 32"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DHD0
- Zoro # G1186001
- UPC # 654866003592
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 32" |
Length | 32" |
Depth | 0 |
Size | 32" x 32" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 32 in, Length 32 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Lime (055LIME)
- DEFLECTO Wall File Pocket, 10.3x10.9", Smoke (63002)
- MELISSA & DOUG Poke-A-Dot® - 10 Little Monkeys (31345)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- ZORO SELECT 12" x 10" Open Poly Bags, 2 mil, Clear (5DGX0)
- ZORO SELECT 12" x 9" Open Poly Bags, 3 mil, Clear (5DHH7)
- ZORO SELECT 6" x 4" Open Poly Bags, 1 mil, Clear (5DRF0)
- ZORO SELECT 2" x 2" Open Poly Bags, 1.50 mil, Clear (5DFX6)
- ZORO SELECT 30" x 18" Carry Out Bags, 0.80 mil, White, PK 500 (5DUT5)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ4)
- LAVEX 6'' x 6'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 2000PK (130A06062C)
- Zoro Select Shipping & Packing Bags