Shop All Plastic Bags
Zoro Select
32" x 28" Open Poly Bags, 4 mil, Clear
Mfr # 5DHY6
Zoro # G3375477
product price: $51.65
/pk 100, $0.52/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 28"
- Length 32"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHY6
- Zoro # G3375477
- UPC # 654866005565
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 28" |
Length | 32" |
Depth | 0 |
Size | 32" x 28" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 28 in, Length 32 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- CASIO Calculator, 8-Digit Solar (MS80B)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Fluorescent Pink, 500/Roll (DL630K)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK100 (20855BD)
- ZORO SELECT 1-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY1)
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- ZORO SELECT 12" x 9" Header Bags, 1.50 mil, Clear (2EWH2)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5ZW15)
- ZORO SELECT 8" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA1)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 55 Gallon Bags Case of 100 bags, 100PK (L3658K95)
- Zoro Select Shipping & Packing Bags