Shop All Plastic Bags
Zoro Select
32" x 28" Open Poly Bags, 2 mil, Clear
Mfr # 5DHC3
Zoro # G0568522
product price: $64.95
/pk 250, $0.26/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 32"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHC3
- Zoro # G0568522
- UPC # 654866003530
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 28" |
Length | 32" |
Depth | 0 |
Size | 32" x 28" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 28 in, Length 32 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Orange, 400/Case (LL175OR)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 16 In. W (11R396)
- BIC Tuxedo Black Permanent Marker, Bullet Tip, 12 PK (BICGPM11BK)
- PREFERRED PLASTICS & PACKAGING CO.. Hybrid Stretch Wrap Film, 47 Gauge, 18 x 1476' (18x47x1476'AEP XH)
- ZORO SELECT 36" L x 20" W Open Poly Bags, 4 mil, Clear (5DHX5)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- ZORO SELECT 9" x 6" Open Poly Bags, 4 mil, Clear (5DHR0)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- ZORO SELECT 8" x 3" Open Poly Bags, 1.50 mil, Clear (5DFY7)
- PARTNERS BRAND 4" x 2" x 10" Poly Bags, 2 mil, Clear, PK 1000 (PB1533)
- Zoro Select Shipping & Packing Bags