Shop All Plastic Bags
Zoro Select
32" x 15" Open Poly Bags, 2 mil, Clear
Mfr # 5DTK0
Zoro # G0886505
product price: $56.95
/pk 250, $0.23/ea
$56.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 15"
- Length 32"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTK0
- Zoro # G0886505
- UPC # 654866020735
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 15" |
Length | 32" |
Depth | 9" |
Size | 32" x 15" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 15 in, Length 32 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- DOME PUBLISHING Notary Public Book, Red (DOM880)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- ZORO SELECT 24" x 5" Open Poly Bags, 2 mil, Clear (5DGU1)
- ZORO SELECT 20" x 14" Open Poly Bags, 4 mil, Clear (5DHV6)
- ZORO SELECT 38" x 21" Garment Bags, 0.6 mil, Clear, PK 510 (5DTU8)
- ZORO SELECT 11" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPK9)
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- ZORO SELECT 10" x 2" Open Poly Bags, 0.90 mil, Clear (46K582)
- ARMOR PROTECTIVE PACKAGING Armor Poly® VCI Single Wound Sheeting, 36"W x 500'L, 4 Mil, Blue, 1 Roll (PVCISWS4MB36500)
- Zoro Select Plastic Bags