Shop All Spray Bottles
Zoro Select
32 oz. Blue, Plastic Trigger Spray Bottle
Mfr # 3XJV8
Zoro # G4724291
original price:
$14.89
7% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting I.C. Screen & Station Cleaner
- Material Plastic
- Adjustable Nozzle Yes
- Features Adjustable Nozzle
- Bottle Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XJV8
- Zoro # G4724291
- UPC # 666080848095
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz |
Overall Height | 9 in |
Closure Size | 28/400 |
Dip Tube Length | 8 in |
Details
Item | Trigger Spray Bottle |
Color | Black/Blue |
Imprinting | I.C. Screen & Station Cleaner |
Material | Plastic |
Adjustable Nozzle | Yes |
Features | Adjustable Nozzle |
Bottle Material | HDPE |
Graduation Increments | 8 fl oz |
Container Capacity | 32 oz |
Closure Diamenter | 28 mm |
Closure Thread Style | 400 |
Graduation Markings | Yes |
Bottle Color | Blue |
Dispensing Type | Stream |
Sprayer Color | Black |
Description
Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Blue, Sprayer Color Black, Bottle Material HDPE, Dip Tube Length 8 in, Imprinting I.C. Screen & Station Cleaner, Graduation Markings Yes, Graduation Increments 8 fl oz, Overall Height 9 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Bottom Plate Assembly, Fits Vacuum Brand: Electrolux (259221)
- WESTWARD 33 gal Collapsible Litter Bags, 19 in x 32 in, Green (3VB58)
- SWEEPEX 60" Magnet Bar, Silver, Red, Metal (HDM-060-1)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- ZORO SELECT 24 oz. White, Plastic Trigger Spray Bottle, 3 Pack (130298)
- ZORO SELECT 16 oz. Blue, Plastic Trigger Spray Bottle (3XJY1)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Color: White (110560)
- ZORO SELECT 9-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110564)
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- WALTER SURFACE TECHNOLOGIES Sprayer for Omni, AF-PL, Refillable (53M132)
- Zoro Select Spray Bottles