Shop All Dowel Pins
Zoro Select
3/16X1 MS DOWEL PIN 400 S/S STAINLESS STEEL
Mfr # MS16555-643
Zoro # G2491630
product price: $242.99
/pk 500, $0.49/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 400 Series
- Fastener Finish Clear Passivated
- Nominal Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-643
- Zoro # G2491630
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 in |
Thread Size | 3/16 x 1 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 400 Series |
Fastener Finish | Clear Passivated |
Item | Dowel Pins,3/16X1 MS DOWEL PIN 4,PK500 |
Material | Stainless Steel |
Standards | MS 16555 |
Finish | Plain |
Description
Dowel Pins,3/16X1 MS DOWEL PIN 4,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 100 PK (UST235733)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0125)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003101)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31480)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1230)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0036)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0040)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0100)
- ZORO SELECT Dowel Pin, Alloy Stl, 7/8x3 1/2 L (U39080.087.0350)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx2 1/2 In L, Pk25 (MS16555-665)
- Zoro Select Dowel Pins