Shop All Spring Pins
Zoro Select
3/16X1 1/8 PIN COIL MEDIUM 420 STAINLESS STEEL
Mfr # 18718PCM420
Zoro # G2458502
product price: $188.99
/pk 500, $0.38/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18718PCM420
- Zoro # G2458502
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 1/8 in |
Size | 3/16 x 1 1/8 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Material | 420 Stainless Steel |
Item | Spring Pins,3/16x1 1/8 PIN COIL,PK500 |
Description
3/16X1 1/8 Medium, Standard Duty Coil Pin 420 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- ZORO SELECT Black Sheet Metal Screw Asst, 420 Pc (8123)
- B&C EAGLE 1-1/2in. 16GA. S316 Stainless Steel Straight Finish Nails, 1000PK (B16112SS-1M)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM508-35SHC-01)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-3/4in, Pln, PK5 (U39150.037.0175)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-1/4in, PK25 (U39130.018.0125)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx7/8in, PK100 (U39130.012.0087)
- ZORO SELECT Spring Pin, Coil, 1/16x5/16 L, Pk100 (5EA62)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3/4in, Pln, PK50 (U39100.025.0075)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK25 (U39150.018.0150)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39150.040.0016)
- Zoro Select Spring Pins