Shop All Rubber Sheets & Strips
Zoro Select
3/16in Neoprene 3 Ply 36"x120"
Mfr # BULK-RS-NFR70-307
Zoro # G6126775
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NFR70-307
- Zoro # G6126775
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Nominal Size | 36 in x 10 ft |
Overall Width | 36 in |
Overall Length | 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 710, Number of Ply 2, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT (PGPO3CHANNEL1936-10)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 40A (6040-3/32Z)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x483)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A (BULK-RS-NFR70-206)
- ZORO SELECT 1/4in Neoprene 4 Ply 36"x120" (BULK-RS-NFR70-215)
- ZORO SELECT Polyurethane Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L (BULK-RS-P60-23)
- ZORO SELECT Buna-N Strip, 40A, 10'x4"x0.25", Black (BULK-RS-H40-431)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 12"x12", 60A (BULK-RS-E60-240)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 60A (BULK-RS-S60-792)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-14)
- Zoro Select Rubber Sheets & Strips