Shop All Stainless Steel Pipes
Zoro Select
316 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT
Mfr # T6BND03
Zoro # G3451637
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BND03
- Zoro # G3451637
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size | 1/2" |
Inside Dia. | 5/8 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 13/16 in |
Inside Diameter | 5/8 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1467 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F14A01)
- ANVIL 1-1/2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332604)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE04)
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 1486 psi (T6BNC05)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNK06)
- ZORO SELECT 1/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA13)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE08)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG04)
- ZORO SELECT Nipple, 150 psi, SS, 12 (BST6BNC01)
- Zoro Select Stainless Steel Pipes