Shop All Camlock Fittings
Zoro Select
316 S/S Dust Plug, 3/4
Mfr # PLE94
Zoro # G8280775
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type DP
- Connection Type Male Adapter
- Max. Working Pressure @ 70 F 250 psi
- Coupling Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE94
- Zoro # G8280775
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 3/4" |
Plug Outside Dia. | 1-17/64" |
Plug Length | 1-3/16" |
Overall Length | 1-19/32" |
Details
Item | Cam and Groove Spool Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Type | Male Adapter |
Hose Fitting Gender | Male |
Includes Locking Arm | No |
Coupling Component | Plug |
Fitting Connection Type | Male Adapter |
Description
Cam and Groove Spool Adapter, Plug, Body Material 316 Stainless Steel, Type DP, Coupling Size 3/4 in, Male, Connection Type Male Adapter, Male Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 17/64 in, Overall Length 1 19/32 in, Includes Locking Arm No, Plug Length 1 3/16 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Push-Diverter Tub Spout, Matte Blk (RP93273BL)
- DREAMLINE DreamLine SHBW-1360603-01 QWALL-Tub Backwall Kit - White (SHBW-1360603-01)
- LEGEND VALVE 3/4" BRONZE COUPLING NO LEAD (310-084NL)
- CAMCO SHOWER HEAD KIT-OFF WHITE W/OO INCLUDES HOSE, HEAD, MOUNT&HRDW (43715)
- ZORO SELECT Dust Plug, 1 In (3LX03)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE80)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum (PLE56)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- ZORO SELECT Adapter, Male, 4 In (3LX71)
- BE PRESSURE SUPPLY 1" Polypropylene Camlock Fitting - Male Coupler x MPT Thread (90.725.100)
- Zoro Select Camlock Fittings