Shop All Stainless Steel Tubing
Zoro Select
3/16" OD x 6 ft. Welded 316 Stainless Steel Tubing
Mfr # 43372
Zoro # G3287067
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3/16 in
- Wall Thickness 0.028"
- Tube Material 316 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 0.132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43372
- Zoro # G3287067
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 3/16 in |
Tube Length | 6 ft. |
Inside Diameter | 0.132 in |
Inside Dia. | 0.132" |
Outside Dia. Tolerance | +0.006 in /-0.006 in |
Outside Dia. | 3/16" |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.132 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 4,747 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A269 19, Temper Annealed, Tube Form Straight, Wall Thickness 0.028 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Carmel Collection Double Robe Hook Satin Nickel Finish (BC6SN22)
- GROHE Universal Pull Out Spray Stainless Steel (46348SD0)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- NDS Grate Atrium 4 in. Green (75)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP6)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW4)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY4)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU8)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF2)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT5)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- Zoro Select Stainless Steel Tubing