Shop All Rubber Sheets & Strips
Zoro Select
3/16" High Grade Buna-N Rubber Strip, 6"x36", Black, 40A
Mfr # BULK-RS-BHS40-900
Zoro # G2627274
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BHS40-900
- Zoro # G2627274
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 6" |
Overall Length | 36 in |
Nominal Size | 6 in x 36 in |
Overall Width | 6 in |
Description
Buna-N Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3/4 in, 6 ft L. (18014_72_0)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-102)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (BULK-RS-HPN60-50)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 24"x12", 70A (BULK-RS-SBR75-169)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-999)
- ZORO SELECT Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-92)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 5 ft., 60A (BULK-RS-BTL60-41)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-113)
- USA INDUSTRIALS Textured Neoprene Rubber Sheet - 40A - 3/16" T x 36" W x 24" L (BULK-RS-N40TXT-59)
- Zoro Select Rubber Sheets & Strips