Shop All Rubber Sheets & Strips
Zoro Select
3/16" FDA Grade Neoprene Rubber Roll, 36"x10 ft., White, 50A
Mfr # BULK-RS-N60FDA-207
Zoro # G6733081
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60FDA-207
- Zoro # G6733081
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Width | 36" |
Length | 10 ft. |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.105" x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15698)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets Rolls - 1/8" T x 3ft W x 16ft L (20-116)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A (BULK-RS-H60FDA-208)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x6", 70A (BULK-RS-SBR75-152)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-295)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-37)
- ZORO SELECT Rubber, Neoprene, 3/16"Thick, 12"x12", 60 (BULK-RS-NFR70-310)
- ZORO SELECT Neoprene Roll, 50A, 10'x36"x1/32", Black (BULK-RS-N50TXT-115)
- ZORO SELECT Rubber Strip, Viton, 1/4"Thick, 36"x2", 70A (BULK-RS-V75-262)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 60A (BULK-RS-S60-262)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 8" W x 8" L - 5 Pack (20-111)
- Zoro Select Rubber Sheets & Strips