Shop All Compression Tube Fittings
This Product is Discontinued
Zoro Select
3/16" Compression Low Lead Brass Insert (Discontinued)
Mfr # 700561-03
Zoro # G5123596
This Product is Discontinued
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Insert
- Fitting Connection Type Insert
- Tube Size 3/16 in
- Standards NSF 61 ANNEX G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700561-03
- Zoro # G5123596
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16 in |
Details
Item | Insert |
Tube Fitting Material | Low Lead Brass |
Specific Fitting Shape | Insert |
Fitting Connection Type | Insert |
Standards | NSF 61 ANNEX G |
Max. Pressure | 400 psi |
Temp. Range | -65 Degrees to 250 Degrees F |
Specific Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Insert |
Basic Pipe Fitting Shape | Insert |
Compatible Fitting Connection Type | Compression |
Description
Insert, Compatible Fitting Connection Type Compression, Specific Fitting Shape Insert, Standards NSF 61 ANNEX G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.