Shop All Rubber Sheets & Strips
Zoro Select
3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A
Mfr # BULK-RS-N60-207
Zoro # G7121667
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60-207
- Zoro # G7121667
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Length | 10 ft. |
Width | 36" |
Overall Length | 10 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 4021BC Series 341123 Slotted Angle, 36 in L, Galvanized Steel (N341-123)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1ZAG6)
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x6", 60A (BULK-RS-BTL60-20)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 60A (BULK-RS-N60-206)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-208)
- ZORO SELECT Neoprene Sheet, 70A, 5'x4 2/3'x0.125 (BULK-RS-NNFR70-38)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 60 (BULK-RS-SBRFR75-69)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-970)
- ZORO SELECT Roll, Vinyl, 3/16 in. Thick, 5 ft., 70A (BULK-RS-PVC70-35)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- Zoro Select Rubber Sheets & Strips