Shop All Rubber Sheets & Strips
Zoro Select
3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 40A
Mfr # BULK-RS-N40-207
Zoro # G7173756
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N40-207
- Zoro # G7173756
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Length | 10 ft. |
Width | 36" |
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hard Brass Round 1/2 (60r3-12)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ZORO SELECT Black Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (PS-CACC-491)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (2 Pack) (22-01-125)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 40A (BULK-RS-N40-206)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-69)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A (BULK-RS-SBR75-148)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 60A (BULK-RS-E60-258)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 30A (BULK-RS-N30MIL-13)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 85A (BULK-RS-E85MIL-10)
- E. JAMES Sheet Rubber, 1/8, 12" x 12" Neo Economy 50 (50050-1/8A)
- Zoro Select Rubber Sheets & Strips