Shop All Rubber Sheets & Strips
Zoro Select
3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A
Mfr # BULK-RS-N40-11
Zoro # G3073585
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N40-11
- Zoro # G3073585
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 12" |
Overall Length | 36 in |
Overall Width | 12 in |
Nominal Size | 12 in x 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B3)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188R200-B4)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1241_12_36)
- ZORO SELECT Aramid/SBR Gasket Sheet, 1/16" Thick x 60" Wide x 60" L (BULK-FGSM-ASBR-1)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-82)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-H60-134)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-909)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x4", 60A (BULK-RS-HPN60-28)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-948)
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 5 ft., 60A (BULK-RS-HPN60-64)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Roll, 36"x10 ft., White, 60A (BULK-RS-H60FDA-205)
- Zoro Select Rubber Sheets & Strips