Shop All Rubber Sheets & Strips
Zoro Select
3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A
Mfr # BULK-RS-N30-14
Zoro # G8646583
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-14
- Zoro # G8646583
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Width | 12" |
Length | 12" |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x1 Ft (HDP.125X12-12)
- ZORO SELECT 0.125" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (6810_48_0)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 Thick, 48 X 96 (SACR.375CCP-48X96)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx20 InW, 50Ft (4UGH5)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-74)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-69)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-13)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-872)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x4", 40A (BULK-RS-NAT40-334)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-NHS30-43)
- ZORO SELECT 3/16in Neoprene 3 Ply 36"x120" (BULK-RS-NFR70-307)
- Zoro Select Rubber Sheets & Strips