Shop All Rubber Sheets & Strips
Zoro Select
3/16" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 40A
Mfr # BULK-RS-H40-328
Zoro # G0241580
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H40-328
- Zoro # G0241580
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Length | 5 ft. |
Width | 36" |
Overall Width | 36 in |
Overall Length | 5 ft |
Nominal Size | 36 in x 5 ft |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 60A (BULK-RS-S60-27)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-PC-595)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- ZORO SELECT Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-92)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-44)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-243)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-S40-127)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-14)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A (BULK-RS-H40-889)
- Zoro Select Rubber Sheets & Strips