Shop All Jobber Length Drill Bits
Zoro Select
3/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-101875B
Zoro # G9560652
product price: $23.22
/ea
$23.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-101875B
- Zoro # G9560652
- UPC # 888226128957
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drilling Depth | 1-5/8" |
Drill Length Class | Jobber Length |
Shank Length | 1 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X30)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87912CLB123810)
- J.W. WINCO GN471.1-64-B10 Crank Handle Zinc (10MX26)
- REGAL CUTTING TOOLS 5/8-11 H3 4 Flt. Bottom Hand Tap (008562AS)
- ZORO SELECT 5/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-103125)
- ZORO SELECT 11/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001719)
- ZORO SELECT 17/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102656)
- ZORO SELECT 38.00mm Bright 118 Deg. Jobber Length Drill Bit (450-400591)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625B)
- ZORO SELECT #47 Carbide 118 Deg. Jobber Length Drill Bit (450-300785)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/64 (54010)
- Zoro Select Jobber Length Drill Bits