Shop All Check Valves
Zoro Select
3/16" Barb White Nylon Ball Cone Spring Check Valve
Mfr # WN CHK 695-3B3B-B
Zoro # G3087025
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/16"
- Connection Type Barb x Barb
- Connection Barb
- Body Material Nylon
- Spring Material - Check Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WN CHK 695-3B3B-B
- Zoro # G3087025
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/16" |
Length | 1-23/32" |
Width | 1/2" |
Size | 3/16" |
Pipe or Tube Size - Check Valves | 3/16" |
Overall Height | 1/2" |
Pipe or Tube Size | 3/16 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Nylon, Pipe or Tube Size 3/16 in, Connection Type Barb x Barb, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Nylon, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- KOHLER Spray Assembly, Kitchen Sweep (1303882-VS)
- ZORO SELECT 1" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N010014)
- JONES STEPHENS Baskt Str, SS, Deep Cup, Rolled Edge Baskt (S14004)
- ZORO SELECT 2" Solder Bronze Spring Check Valve (6AJZ2)
- ZORO SELECT 1/8" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-2B2B-B)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- ZORO SELECT 3/8" FNPT Brass Poppet Spring Check Valve (CHK BRS 650-6F6F-F)
- ZORO SELECT 1" NPT Stainless Steel Swing Check Valve (4VMU2)
- ZORO SELECT 3/16" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-3B3B-F)
- EVERFLOW Press Inline Spring Loaded Check Valve, Cast Brass 1" (150R100-NL)
- Zoro Select Valves