Shop All Check Valves
Zoro Select
3/16" Barb Polypropylene Ball Cone Spring Check Valve
Mfr # PP CHK 695-3B3B-F
Zoro # G2901342
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/16"
- Connection Type Barb x Barb
- Connection Barb
- Body Material Polypropylene
- Max. Water Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PP CHK 695-3B3B-F
- Zoro # G2901342
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/16" |
Overall Height | 1/2 in |
Pipe or Tube Size - Check Valves | 3/16 in |
Size | 3/16" |
Length | 1 23/32 in |
Width | 1/2 in |
Pipe or Tube Size | 3/16 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Polypropylene, Pipe or Tube Size 3/16 in, Connection Type Barb x Barb, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Polypropylene, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN D9875103 Gasket-Fr Cov (D9875103)
- APOLLO EXPANSION PEX 1/2 in. x 3/4 in. Poly-Alloy PEX-A Barb Reducing Coupling (EPXPAC3412)
- APOLLO EXPANSIONPEX PEXA PA ADPTR 1/2""M 10PK (EPXPAM1210PK)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/4 in (0361309446)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-F)
- ZORO SELECT 2" FNPT Forged Carbon Steel Piston Check Valve (4371001560)
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-B)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-B)
- ZORO SELECT 3/4" NPT Bronze Spring Check Valve (6AJY2)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- Zoro Select Check Valves