Shop All Jobber Length Drill Bits
Zoro Select
#31 Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 450-301200
Zoro # G2667491
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #31
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-301200
- Zoro # G2667491
- UPC # 888226075206
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Dia. | 7/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drilling Depth | 1-1/4" |
Drill Length Class | Jobber Length |
Shank Length | 1.0000 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1200, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- KIPP Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel (K0116.3101)
- GEDORE Torque Wrench Head, Ratchet, 14x18, 1/2" (7418-02)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- ZORO SELECT #2 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002210)
- ZORO SELECT #11 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301910)
- ZORO SELECT 2" 140 Deg. Jobber Length Drill Bit (434-001250B)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- ZORO SELECT #7 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302010)
- ZORO SELECT 19/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102969B)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.50mm (47289)
- Zoro Select Jobber Length Drill Bits