Shop All Locking Plugs
Zoro Select
30A Locking Plug 3P 4W 480VAC L16-30P BK/WT
Mfr # 71630NP
Zoro # G4439569
product price: $42.31
/ea
$42.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.13 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71630NP
- Zoro # G4439569
- UPC # 781786697225
- Country of Origin China
- Category Locking Plugs
Dimensions
Length | 2.13 in |
Cord Size | 0.465 in to 1.150 in |
Face Diameter | 1.89 in |
Body Length | 2.13 in |
Outside Diameter | 2.13 in |
For Minimum Cable Diameter | 0.465 in |
Overall Length | 2.13 in |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | #18 AWG to #8 AWG |
Width | 2.13 in |
Display Size | Standard Sized |
Height | 2.86 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Composite, NEMA Plug Configuration L16-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.89 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.465 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (LP-CC-1-4/10)
- IDEAL Shrink Tubing, 1.5in ID, Black, 9in, PK5 (46-356)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 15A, 14/3 (5XFL8ID)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362J)
- ZORO SELECT 30A Locking Plug 2P 3W 250VAC L6-30P BK/WT (70630NP)
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P YL (PL615DF)
- ZORO SELECT Locking Plug, Black/Wht, 250VDC/600VAC, 50A (3765)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- ZORO SELECT Locking Plug, Silver, 125/250VAC, 50A (6365CR)
- HUBBELL 15A Twist-Lock Plug 2P 2W 125VAC L1-15P BK/WT (HBL7545C)
- Zoro Select Locking Devices