Shop All Stainless Steel Pipe Fittings
Zoro Select
304 Stainless Steel 90 Elbow, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT
Mfr # 409E111N014
Zoro # G2692331
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 409E111N014
- Zoro # G2692331
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, 18, 1/4 in, Female, NPT, 1/4 in, 18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CL)
- NIBCO 1 CxC Coupler No Stop (W00980D)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1/2" (25360)
- ZORO SELECT 1/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (461-050)
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow (409E111N038)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N012)
- ZORO SELECT Reduce Coupling, 3"x3/4", 150,316, Thrd (4381036630)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001890)
- APACHE 2" Plated Steel King Nipple (43050580)
- Zoro Select Stainless Steel Pipe Fittings