Shop All Turntables
Zoro Select
300 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia.
Mfr # 26W568
Zoro # G4798726
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Top Inside Dia. 18 in
- Height 21 to 32 in
- Material Steel and Rubber
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W568
- Zoro # G4798726
- UPC # 190735438343
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 18 in |
Height | 21 to 32 in |
Top Outside Dia. | 18" |
Overall Length | 18 in |
Outside Diameter | 18 in |
Top Inside Diameter | 18 in |
Overall Height | 32 in |
Details
Item | Benchtop Turntable |
Load Capacity | 300 lb |
Material | Steel and Rubber |
Finish | Powder Coated |
Color | Red |
Product Type | Benchtop Turntable |
Maximum Load Capacity | 300 lb |
Features | Height Can Be Adjusted By A Hand Wheel, Rubber Top Surface Provides Added Grip |
Description
Benchtop Turntable, Product Type Benchtop Turntable, Maximum Load Capacity 300 lb, Outside Diameter 18 in, Top Inside Diameter 18 in, Overall Height 32 in, Material Rubber, Steel, Includes Not Applicable, Color Black, Red, Features Height Can Be Adjusted By A Hand Wheel, Rubber Top Surface Provides Added Grip, Finish Powder Coated, Number of Ball Bearings Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTENDA-LEG Hold Down Cap Kit (804-12)
- CASTERHQ 8"x2" Green Polyurethane ON CAST Iron CORE, 1,400 LBS Cap, Replace (CB-PCI82)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (16EG04201S)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 100 ft. (49S-WA)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia. (26W561)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W557)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W567)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia. (26W560)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- Zoro Select Lifting Tables