Shop All Plastic Bags
Zoro Select
30" x 30" Open Poly Bags, 4 mil, Clear
Mfr # 5DHY8
Zoro # G2884567
product price: $57.45
/pk 100, $0.57/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 30"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHY8
- Zoro # G2884567
- UPC # 654866005589
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 30" |
Length | 30" |
Depth | 0 |
Size | 30" x 30" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 30 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP1035A)
- HASBRO Yahtzee Classic Game 8Y+ (HSB00950)
- ZORO SELECT 30" x 18" Open Poly Bags, 4 mil, Clear (5DHX0)
- ZORO SELECT 30" x 24" Open Poly Bags, 4 mil, Clear, PK 200 (8ZAD6)
- ZORO SELECT 30" x 20" Open Poly Bags, 4 mil, Clear (5DHX4)
- ZORO SELECT 26" x 3" Open Poly Bags, 4 mil, Clear (5DHN3)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYD1)
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- Zoro Select Plastic Bags