Shop All Plastic Bags
Zoro Select
30" x 30" Open Poly Bags, 2 mil, Clear
Mfr # 5DHC7
Zoro # G2413993
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 30"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DHC7
- Zoro # G2413993
- UPC # 654866003561
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 30" |
Length | 30" |
Depth | 0 |
Size | 30" x 30" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 30 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7605K)
- SHARPIE T.E.C. Permanent Marker, Fine Bullet Tip, Black (13401)
- PILOT Blue Marker Pen, Ultra Fine Tip, 12 PK (PIL11004)
- ZORO SELECT 30" x 26" Open Poly Bags, 2 mil, Clear (5DHC1)
- ZORO SELECT 30" x 24" Open Poly Bags, 2 mil, Clear (5DHA6)
- ZORO SELECT 4" x 4" Open Poly Bags, 0.90 mil, Clear (5DRE8)
- ZORO SELECT 5" x 3" Open Poly Bags, 2 mil, Clear (5ZW07)
- ZORO SELECT 24" x 10" Open Poly Bags, 0.85 mil, Clear (5DRY8)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX8)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- Zoro Select Shipping & Packing Bags