Shop All Plastic Bags
Zoro Select
30" x 26" Open Poly Bags, 2 mil, Clear
Mfr # 5DHC1
Zoro # G2994537
product price: $60.99
/pk 250, $0.24/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 30"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHC1
- Zoro # G2994537
- UPC # 654866003523
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 26" |
Length | 30" |
Depth | 0 |
Size | 30" x 26" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 26 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- QUARTET Dry Erase Marker and Eraser Set, PK4 (51-659672QA)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- ZORO SELECT 12" x 5" Open Poly Bags, 2 mil, Clear (5DGT8)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- ZORO SELECT 60" x 36" Open Poly Bags, 2 mil, Clear (5DHD1)
- ZORO SELECT 8" x 6" Header Bags, 1.50 mil, Clear (2EWG9)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- Zoro Select Plastic Bags