Shop All Plastic Bags
Zoro Select
30" x 24" Open Poly Bags, 4 mil, Clear, PK 200
Mfr # 8ZAD6
Zoro # G4061224
product price: $101.99
/pk 200, $0.51/ea
Free Shipping & Returns
$101.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Length 30"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8ZAD6
- Zoro # G4061224
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 30" |
Depth | 0 |
Size | 30" x 24" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 24 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- ZORO SELECT Shop Ticket Holder, 9x12in, PK25 (2TDC1)
- TYVEK Tyvek® Expandable Envelope, 9" x 12" x 2", White, 100/Case (TYE09122WE)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- ZORO SELECT 30" x 20" Open Poly Bags, 4 mil, Clear (5DHX4)
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- ZORO SELECT 30" x 18" Open Poly Bags, 4 mil, Clear (5DHX0)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- ZORO SELECT 27-3/4" x 14" Carry Out Bags, 0.75 mil, White, PK 500 (5DUT4)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-F-00010)
- Zoro Select Shipping & Packing Bags