Shop All Plastic Bags
Zoro Select
30" x 24" Open Poly Bags, 2 mil, Clear
Mfr # 5DHA6
Zoro # G1422452
product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 30"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHA6
- Zoro # G1422452
- UPC # 654866003479
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 30" |
Depth | 0 |
Size | 30" x 24" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 24 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- ZORO SELECT 20" x 6-1/2" Newspaper Bags, 0.65 mil, Clear (5DTW8)
- ZORO SELECT 20" 1075 ft. Poly Tubing, 4 mil, Clear (5CRE6)
- OPTIMA SCALES Optima Scales OP-916SS-4x4-5 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 5000 x 1 lb. (OP-916SS-4x4-5)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- ZORO SELECT 16" x 12" Open Poly Bags, 1 mil, Clear (5DRL7)
- ZORO SELECT 26" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV8)
- ZORO SELECT 14" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRC1)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- ZORO SELECT 8" x 6" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPR0)
- Zoro Select Shipping & Packing Bags