Shop All Plastic Bags
Zoro Select
30" x 18" Carry Out Bags, 0.80 mil, White, PK 500
Mfr # 5DUT5
Zoro # G5656691
product price: $58.39
/pk 500, $0.12/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 18"
- Length 30"
- Color White
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUT5
- Zoro # G5656691
- UPC # 654866009297
- Country of Origin Philippines
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 30" |
Usable Length | 24" |
Depth | 10" |
Height | 30 in |
Size | 30" x 18" |
Usable Height | 24 in |
Details
Item | Carry Out Bags |
Features | Standard |
Color | White |
Bag Closure Type | None |
Thickness | 0.80 mil |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Hang Hole | No |
Handle | Die Cut |
Bag Material | High Density Polyethylene (HDPE) |
Bag Item | Carry Out Bag |
Package Configuration | Flat Packed |
Bag Bottom Type | Gusseted |
Bag Type | Carry-Out Bag |
Recycled Content | Yes |
For Use With Bag Dispenser | No |
Handle Type | Loop Handle |
Description
Bag Type Carry-Out Bag, High Density Polyethylene (HDPE), Bag WxDxH 18 in x 10 in x 30 in, Thickness 0.8 mil, White, Handle Type Loop Handle, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 24 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 18 in, Depth 10 in, Height 30 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Note, 3"x3", Pop Up, Yellow, PK12 (6549-PUY)
- ARROW FASTENER Staple Flat T30 Bx5040 5/16In (305IP)
- EXCEL BLADES Compass Circle Cutter Swivel Cutter and Pin Post (70046IND)
- INTERTAPE Rg286 Nat 48Mmx54.8M Ip, Pk24 (RG286.2)
- ZORO SELECT 18" x 10" Open Poly Bags, 1 mil, Clear (5DRK8)
- ZORO SELECT 24" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRF6)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- ZORO SELECT 24" x 24" Open Poly Bags, 4 mil, Clear, PK 250 (9DKG8)
- ZORO SELECT 6" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPN1)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- OFFICESPACE 12 x 15 in. 4 Mil Parts Bags with Hang Holes - Clear - 12in. W x 15in. L (OF3352616)
- Zoro Select Shipping & Packing Bags