Shop All Plastic Bags
Zoro Select
30" x 16" Open Poly Bags, 2 mil, Clear
Mfr # 5DGZ3
Zoro # G2870366
product price: $72.15
/pk 500, $0.14/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 30"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGZ3
- Zoro # G2870366
- UPC # 654866003349
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 16" |
Length | 30" |
Depth | 0 |
Size | 30" x 16" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 16 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC OKI COMP. C710/C711 CYAN (43866103)
- PCI Pci Kyocera-Mita Ecosys Tk-5272K 1T02Tv0Us0 Black Toner Cartridge w/ (TK-5272K-PCI)
- COMPLYRIGHT Employee Performance Folder, PK25 (A0312)
- DIXON TICONDEROGA Dixon Ticonderoga Lumber Crayon Red520 (DI389689)
- ZORO SELECT 30" x 26" Open Poly Bags, 2 mil, Clear (5DHC1)
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT 24" x 12" Open Poly Bags, 2 mil, Clear (5DTJ8)
- ZORO SELECT Open Poly Bags, 2 mil, Pink, PK 1000 (5CYC1)
- ZORO SELECT 12" x 8" Vacuum Sealer Bags, 3 mil, Clear (3CUD2)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- Zoro Select Plastic Bags