Shop All Plastic Bags
Zoro Select
30" x 12" Open Poly Bags, 2 mil, Clear
Mfr # 5DTJ9
Zoro # G2073452
product price: $87.39
/pk 500, $0.17/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 30"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTJ9
- Zoro # G2073452
- UPC # 654866003783
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 30" |
Depth | 8" |
Size | 30" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 12 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Star Wars™ Droids Bulletin Board Set (847633)
- PENTEL Mechanical Pencil, 0.7mm, Trans. Blue (PENPD347TC)
- DYMO 4" x 2-5/16" Black/White Shipping Labels, Pk250 (1763982)
- SHELL EDUCATION 180 Days of Math Book, Grade K (50803)
- ZORO SELECT 12" x 7" Open Poly Bags, 4 mil, Clear (5DHR8)
- ZORO SELECT 72" x 20" Garment Bags, 0.75 mil, Clear, PK 225 (5DTV6)
- ZORO SELECT 20" x 10" Open Poly Bags, 0.75 mil, Clear (5DRX7)
- ZORO SELECT 14" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRC1)
- ZORO SELECT 24" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRF6)
- ZORO SELECT 15" x 6" Open Poly Bags, 4 mil, Clear (5DHR3)
- ZORO SELECT 7" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA4)
- Zoro Select Shipping & Packing Bags