Shop All Jobber Length Drill Bits
Zoro Select
#30 Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-301285B
Zoro # G9558017
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-301285B
- Zoro # G9558017
- UPC # 888226129244
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 1/8 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drilling Depth | 1-1/4" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 1.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Torque Wrench, 20-100 Ft/lbs., 32 Teeth (D086001)
- CLE-LINE 115PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Oxide HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C21128)
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- GYROS 14 mm-1 mm High speed steel Metric Plug Tap (91-21063)
- ZORO SELECT 5/32" Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001562)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- ZORO SELECT #15 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301800B)
- ZORO SELECT 64.00mm Bright 118 Deg. Jobber Length Drill Bit (450-401575)
- ZORO SELECT #11 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301910)
- ZORO SELECT 7.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002756)
- WESTWARD P 4-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (6PRK8)
- Zoro Select Jobber Length Drill Bits