Shop All Black Pipes
Zoro Select
3" x 8" Black Pipe Nipple Sch 80
Mfr # 91112
Zoro # G1697796
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91112
- Zoro # G1697796
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 3" |
Outside Dia. | 3 1/2 in |
Inside Dia. | 3 in |
Overall Length | 8 in |
Inside Diameter | 3 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2076 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- MOEN Bearing Washer Kit, Includes 2 Washers (115061)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 40 (5P713)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L4PPL01WD)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (40710)
- ZORO SELECT 3" MNPT x 3 ft. TBE Black Pipe Sch 80 (91120)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 160 (82406)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 160 (83016)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (T6PPE03WD)
- Zoro Select Black Pipes